Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Acumen M 94" Projection Screen - 16:10, Matt White XT1000E, - Wall/Ceiling Mount

  • Mfr # 236001

  • Zoro # G910856510


product price: $1,295.99
/ea
Free Shipping & Returns

Key Features

Screen Size
62 in H x 83.5 in W
Color
Powder Coated White
Mounting Method
Ceiling
Aspect Ratio
16:10
Diagonal Image Size
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236001
Zoro #
G910856510
UPC #
641092309604
Country of Origin
United States

Dimensions

Screen Size
62 in H x 83.5 in W
Diagonal Image Size
94 in
Screen Height
62 in
Screen Width
83.5 in

Details

Color
Powder Coated White
Item
Projection Screen
Mounting Method
Ceiling
Aspect Ratio
16:10
Screen Folding Mechanism
Manual
Screen Fabric
Matt White XT1000E
Mounting
Ceiling Mount
Product Line
Acumen M

Description

Projector Screens, ACUMEN M 94IN 16/10 MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.