Zoro Homepage

Draper Acumen Recharge E 100" Projection Screen - HDTV, Matt White XT1000E, 110 V - Wall/Ceiling Mount

  • Mfr # 153107

  • Zoro # G910852864


product price: $1,813.99
/ea
Free Shipping & Returns

Key Features

Screen Size
61 in H x 91 in W
Color
Powder Coated White
Mounting Method
Wall/Ceiling
Includes
Acumen Recharge E, 100 in , HDTV, Matt White XT1000E, 110 VRecharge Cable2 x Amp PlugRF Remote ControlWall BracketsCeiling Suspension Brackets
Diagonal Image Size
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153107
Zoro #
G910852864
UPC #
641092309796
Country of Origin
United States

Dimensions

Screen Size
61 in H x 91 in W
Diagonal Image Size
100 in
Screen Height
61 in
Screen Width
91 in

Details

Color
Powder Coated White
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Acumen Recharge E, 100 in , HDTV, Matt White XT1000E, 110 VRecharge Cable2 x Amp PlugRF Remote ControlWall BracketsCeiling Suspension Brackets
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000E
Mounting
Wall/Ceiling Mount
Product Line
Acumen Recharge E

Description

Projector Screens, ACUMEN RECHARGE E 100IN HDTV M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.