Zoro Homepage

Draper Acumen Recharge E 109" Projection Screen - 16:10, Matt White XT1000E, 110 V - Wall/Ceiling Mount

  • Mfr # 153102

  • Zoro # G610851945


product price: $1,858.99
/ea
Free Shipping & Returns

Key Features

Screen Size
69.5 in H x 96 in W
Color
Powder Coated White
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Acumen Recharge E, 109 in , 16:10, Matt White XT1000E, 110 VRecharge Cable2 x Amp PlugRF Remote ControlWall BracketsCeiling Suspension Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153102
Zoro #
G610851945
UPC #
641092309741
Country of Origin
United States

Dimensions

Screen Size
69.5 in H x 96 in W
Diagonal Image Size
109 in
Screen Height
69.5 in
Screen Width
96 in

Details

Color
Powder Coated White
Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Acumen Recharge E, 109 in , 16:10, Matt White XT1000E, 110 VRecharge Cable2 x Amp PlugRF Remote ControlWall BracketsCeiling Suspension Brackets
Screen Folding Mechanism
Electric
Mounting
Wall/Ceiling Mount
Screen Fabric
Matt White XT1000E
Product Line
Acumen Recharge E

Description

Projector Screens, ACUMEN RECHARGE E 109IN 16/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.