
Draper Acumen Recharge E 92" Projection Screen - HDTV, Matt White XT1000E, 110 V - Wall/Ceiling Mount
Mfr # 153106
Zoro # G110852732
product price: $1,755.99
/ea
Free Shipping & Returns
Key Features
Screen Size
57 in H x 83.5 in W
Color
Powder Coated White
Mounting Method
Wall/Ceiling
Includes
Acumen Recharge E, 92 in , HDTV, Matt White XT1000E, 110 VRecharge Cable2 x Amp PlugRF Remote ControlWall BracketsCeiling Suspension Brackets
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153106
Zoro #
G110852732
UPC #
641092309789
Country of Origin
United States
Dimensions
Screen Size
57 in H x 83.5 in W
Diagonal Image Size
92 in
Screen Width
83.5 in
Screen Height
57 in
Details
Color
Powder Coated White
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Acumen Recharge E, 92 in , HDTV, Matt White XT1000E, 110 VRecharge Cable2 x Amp PlugRF Remote ControlWall BracketsCeiling Suspension Brackets
Screen Folding Mechanism
Electric
Product Line
Acumen Recharge E
Screen Fabric
Matt White XT1000E
Mounting
Wall/Ceiling Mount
Description
Projector Screens, ACUMEN RECHARGE E 92IN HDTV MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.