Zoro Homepage

Draper Acumen V 110" Projection Screen - HDTV, Matt White XT1000VB, 110 V - Wall/Ceiling Mount

  • Mfr # 154109

  • Zoro # G210846396


product price: $3,592.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Color
Powder Coated White
Mounting Method
Ceiling
Diagonal Image Size
110 in
Screen Folding Mechanism
Electric
Product Line
Acumen V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154109
Zoro #
G210846396
UPC #
641092309369
Country of Origin
United States

Dimensions

Diagonal Image Size
110 in

Details

Color
Powder Coated White
Item
Projection Screen
Mounting Method
Ceiling
Screen Folding Mechanism
Electric
Product Line
Acumen V
Mounting
Ceiling Mount
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, ACUMEN V 110IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.