
Draper Acumen XL E 165" Projection Screen - 16:10, Matt White XT1000E, 110 V - Wall/Ceiling Mount
Mfr # 152101
Zoro # G710848807
product price: $2,776.99
/ea
Free Shipping & Returns
Key Features
Screen Size
91.5 in H x 144 in W
Color
Powder Coated White
Mounting Method
Ceiling
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152101
Zoro #
G710848807
UPC #
641092309109
Country of Origin
United States
Dimensions
Screen Size
91.5 in H x 144 in W
Diagonal Image Size
165 in
Screen Width
144 in
Screen Height
91.5 in
Details
Color
Powder Coated White
Item
Projection Screen
Mounting Method
Ceiling
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Product Line
Acumen XL E
Screen Fabric
Matt White XT1000E
Mounting
Ceiling Mount
Description
Projector Screens, ACUMEN XL E 165IN 16/10 MATT W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.