
Draper Acumen XL E 189" Projection Screen - 16:10, Matt White XT1000E, 110 V - Wall/Ceiling Mount
Mfr # 152102
Zoro # G710848845
product price: $2,880.99
/ea
Free Shipping & Returns
Key Features
Screen Size
105 in H x 164 in W
Color
White
Mounting Method
Ceiling
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152102
Zoro #
G710848845
UPC #
641092309116
Country of Origin
United States
Dimensions
Screen Size
105 in H x 164 in W
Diagonal Image Size
189 in
Details
Color
White
Item
Projection Screen
Mounting Method
Ceiling
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Description
Projector Screens, ACUMEN XL E 189IN 16/10 MATT W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.