Zoro Homepage

Draper Acumen XL E 198" Projection Screen - 16:10, Matt White XT1000E, 110 V - Wall/Ceiling Mount

  • Mfr # 152103

  • Zoro # G110848704


product price: $5,760.99
/ea
Free Shipping & Returns

Key Features

Screen Size
110 in H x 172 in W
Color
White
Mounting Method
Ceiling
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152103
Zoro #
G110848704
UPC #
641092309123
Country of Origin
United States

Dimensions

Screen Size
110 in H x 172 in W
Diagonal Image Size
198 in

Details

Color
White
Item
Projection Screen
Mounting Method
Ceiling
Aspect Ratio
16:10
Screen Folding Mechanism
Electric

Description

Projector Screens, ACUMEN XL E 198IN 16/10 MATT W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.