
Draper Acumen XL V 165" Projection Screen - 16:10, Matt White XT1000VB, 110 V - Wall/Ceiling Mount
Mfr # 155101
Zoro # G910849888
product price: $4,774.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Color
Powder Coated White
Mounting Method
Ceiling
Aspect Ratio
16:10
Diagonal Image Size
165 in
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155101
Zoro #
G910849888
UPC #
641092309420
Country of Origin
United States
Dimensions
Diagonal Image Size
165 in
Details
Color
Powder Coated White
Item
Projection Screen
Mounting Method
Ceiling
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Mounting
Ceiling Mount
Screen Fabric
Matt White XT1000VB
Product Line
Acumen XL V
Description
Projector Screens, ACUMEN XL V 165IN 16/10 MATT W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.