
Draper Acumen XL V 220" Projection Screen - HDTV, Matt White XT1000VB, 110 V - Wall/Ceiling Mount
Mfr # 155109
Zoro # G610853598
product price: $6,044.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
Key Features
Color
Powder Coated White
Mounting Method
Ceiling
Screen Folding Mechanism
Electric
Diagonal Image Size
220 in
Product Line
Acumen XL V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155109
Zoro #
G610853598
UPC #
641092309505
Country of Origin
United States
Dimensions
Diagonal Image Size
220 in
Details
Color
Powder Coated White
Item
Projection Screen
Mounting Method
Ceiling
Screen Folding Mechanism
Electric
Product Line
Acumen XL V
Mounting
Ceiling Mount
Screen Fabric
Matt White XT1000VB
Description
Projector Screens, ACUMEN XL V 220IN HDTV MATT WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.