Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Acumen XL V 248" Projection Screen - HDTV, Matt White XT1000VB, 110 V - Wall/Ceiling Mount

  • Mfr # 155110

  • Zoro # G010853396


product price: $6,894.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Color
Powder Coated White
Mounting Method
Ceiling
Diagonal Image Size
248 in
Screen Folding Mechanism
Electric
Mounting
Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155110
Zoro #
G010853396
UPC #
641092309512
Country of Origin
United States

Dimensions

Diagonal Image Size
248 in

Details

Color
Powder Coated White
Item
Projection Screen
Mounting Method
Ceiling
Screen Folding Mechanism
Electric
Mounting
Ceiling Mount
Screen Fabric
Matt White XT1000VB
Product Line
Acumen XL V

Description

Projector Screens, ACUMEN XL V 248IN HDTV MATT WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.