Zoro Homepage

Draper AeroLift 100 Projector Lift - Max lowering distance: 38-1/2" , Max weight: 100 lb.

  • Mfr # 300321

  • Zoro # G110948565


product price: $5,182.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Ceiling
Features
Cable Management, Adjustable Arm
Includes
Ceiling Trim Ring, Closure Panel
Min. Extended Height
38.50 in
Max. Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300321
Zoro #
G110948565
UPC #
641092210672
Country of Origin
United States

Dimensions

Min. Extended Height
38.50 in
Width
28.50 in

Details

Mount Type
Ceiling
Features
Cable Management, Adjustable Arm
Includes
Ceiling Trim Ring, Closure Panel
Item
Recessed Mount Kit
Max. Load Capacity
100 lb
Device Supported
Projector
Package Contents
AeroLift 100, 110 V Ceiling Trim Ring Closure Panel
Product Line
AeroLift 100
Form Factor
Ceiling Mountable

Description

Projector Screens, AEROLIFT 100 110 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.