Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper AeroLift 150 Projector Lift - Max lowering distance: 38-1/2" , Max weight: 150 lb.

  • Mfr # 300323

  • Zoro # G910948550


product price: $6,532.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Ceiling
Includes
Ceiling Trim Ring, Closure Panel
Features
Adjustable Arm, Cable Management
Device Supported
Projector
Max. Load Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300323
Zoro #
G910948550
UPC #
641092205524
Country of Origin
United States

Dimensions

Min. Extended Height
38.50 in

Details

Mount Type
Ceiling
Includes
Ceiling Trim Ring, Closure Panel
Item
Recessed Mount Kit
Features
Adjustable Arm, Cable Management
Device Supported
Projector
Max. Load Capacity
150 lb
Package Contents
AeroLift 150, 110 V Ceiling Trim Ring Closure Panel
Form Factor
Ceiling Mountable
Product Line
AeroLift 150

Description

Projector Screens, AEROLIFT 150 110 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.