Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper AeroLift Ceiling Mount - White - 1

  • Mfr # 300280

  • Zoro # G010948597


product price: $1,576.99
/ea
Free Shipping & Returns

Key Features

Color
White
Application
Ceiling
Product Line
AeroLift
Width
32 in
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300280
Zoro #
G010948597
UPC #
641092206385
Country of Origin
United States

Dimensions

Width
32 in
Length
32 in
Height
5 in

Details

Color
White
Item
Ceiling Mount
Application
Ceiling
Product Line
AeroLift

Description

Projector Screens, AEROLIFT 100 ENVIRONMENTAL AIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.