Zoro Homepage

Draper Aluminum Operating Pole - 1 - Aluminum

  • Mfr # 227010

  • Zoro # G410948388


product price: $36.75
/ea

Key Features

Material
Aluminum
Application
Pole
Color
Silver
Height
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227010
Zoro #
G410948388
UPC #
641092169499
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Length
75 in

Details

Material
Aluminum
Item
Mounting Pole
Application
Pole
Color
Silver

Description

Projector Screens, OPERATING POLE 6 FOOT 183CM NO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.