Draper Ceiling Access Door (Metal Finish) - 27" Width x 8" Height x 27" Length - 1 - White - Metal
Mfr # 300007
Zoro # G210948557
product price: $527.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Mount Type
Ceiling
Color
White
Application
Repair, Cleaning
Compatibility
Draper Micro Projector Lift
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300007
Zoro #
G210948557
UPC #
641092153542
Country of Origin
United States
Dimensions
Width
27 in
Length
27 in
Height
8 in
Details
Material
Metal
Mount Type
Ceiling
Color
White
Item
Ceiling Access Door
Application
Repair, Cleaning
Compatibility
Draper Micro Projector Lift
Form Factor
Ceiling Mountable
Product Name
Ceiling Access Door (Metal Finish)
Description
Projector Screens, CEILING ACCESS DOOR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.