Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Ceiling Closure Panel - 1

  • Mfr # 300201

  • Zoro # G310852426


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Application
Ceiling
Color
White
Overall Width
26
Overall Length
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300201
Zoro #
G310852426
UPC #
641092163275
Country of Origin
United States

Dimensions

Overall Width
26
Overall Length
26"

Details

Item
Ceiling Mount
Application
Ceiling
Color
White

Description

Projector Screens, MPL/AEROLIFT 35 CEILING CLOSUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.