Zoro Homepage

Draper Ceiling Finish Kit - 1

  • Mfr # 300202

  • Zoro # G410852500


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Color
White
Application
Ceiling
Overall Length
27
Overall Width
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300202
Zoro #
G410852500
UPC #
641092161400
Country of Origin
United States

Dimensions

Overall Length
27
Overall Width
27

Details

Item
Ceiling Mount
Color
White
Application
Ceiling

Description

Projector Screens, MPL/AEROLIFT 35 CEILING FINISH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.