Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Ceiling Mount for Projector

  • Mfr # 300264

  • Zoro # G710948842


product price: $1,420.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Draper Scissor Lift SLX
Series
SLX
Device Supported
Projector
Height
21.81 in
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300264
Zoro #
G710948842
UPC #
641092174974
Country of Origin
United States

Dimensions

Height
21.81 in
Width
42 in

Details

Compatibility
Draper Scissor Lift SLX
Series
SLX
Device Supported
Projector
Item
Ceiling Mount

Description

Projector Screens, SLX CEILING FINISH KIT-WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.