Zoro Homepage

Draper Ceiling Mount for Projector - Black - 25 lb Load Capacity - 1

  • Mfr # 300454

  • Zoro # G410853897


product price: $862.99
/ea
Free Shipping & Returns

Key Features

Max. Load Capacity
25 lb
Features
Adjustable Tilt, Roll Adjustment, Yaw Adjustment
Compatibility
AeroLift - 35, AeroLift - 100, AeroLift - 150
Application
Ceiling, Projector
Device Supported
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300454
Zoro #
G410853897
UPC #
641092250821
Country of Origin
United States

Dimensions

Overall Width
20

Details

Item
Ceiling Mount
Max. Load Capacity
25 lb
Features
Adjustable Tilt, Roll Adjustment, Yaw Adjustment
Compatibility
AeroLift - 35, AeroLift - 100, AeroLift - 150
Application
Ceiling, Projector
Device Supported
Projector
Color
Black

Description

Projector Screens, UNIVERSAL PROJECTOR MOUNT FOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.