Draper Ceiling Mount for Projector Mount Lift - Black - Black
Mfr # 300579
Zoro # G110948473
product price: $1,420.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Device Supported
Projector Mount Lift
Compatibility
Draper SL4-12 Projector Mount Lift
Includes
Ceiling Closure Panel, Ceiling Trim Ring
Package Contents
Ceiling Closure Panel Ceiling Trim Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300579
Zoro #
G110948473
UPC #
641092201335
Country of Origin
United States
Dimensions
Depth
21.81 in
Width
18.25 in
Details
Color
Black
Device Supported
Projector Mount Lift
Compatibility
Draper SL4-12 Projector Mount Lift
Includes
Ceiling Closure Panel, Ceiling Trim Ring
Item
Ceiling Mount
Package Contents
Ceiling Closure Panel Ceiling Trim Ring
Description
Projector Screens, SL CEILING FINISH KIT-BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.