Zoro Homepage

Draper Ceiling Mount for Scissor Lift - White - White

  • Mfr # 300286

  • Zoro # G510948660


product price: $1,420.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Scissor Lift
Color
White
Compatibility
Draper SL Series Scissor Lift
Includes
Ceiling Closure Panel, Ceiling Trim Ring
Width
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300286
Zoro #
G510948660
UPC #
641092172826
Country of Origin
United States

Dimensions

Width
18.25 in
Depth
21.81 in

Details

Device Supported
Scissor Lift
Color
White
Compatibility
Draper SL Series Scissor Lift
Includes
Ceiling Closure Panel, Ceiling Trim Ring
Item
Ceiling Mount
Package Contents
Ceiling Closure Panel Ceiling Trim Ring

Description

Projector Screens, SL CEILING FINISH KIT-WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.