Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Ceiling Mount - White - 1

  • Mfr # 300287

  • Zoro # G110948688


product price: $1,420.99
/ea
Free Shipping & Returns

Key Features

Color
White
Application
Ceiling
Height
5 in
Width
39 in
Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300287
Zoro #
G110948688
UPC #
641092205296
Country of Origin
United States

Dimensions

Height
5 in
Width
39 in
Length
39 in

Details

Item
Ceiling Mount
Color
White
Application
Ceiling

Description

Projector Screens, U CEILING FINISH KIT-WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.