Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Ceiling Mount - White - 1

  • Mfr # 300294

  • Zoro # G710948446


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Application
Ceiling
Color
White
Length
49 in
Height
5 in
Width
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300294
Zoro #
G710948446
UPC #
641092201915
Country of Origin
United States

Dimensions

Length
49 in
Height
5 in
Width
43 in

Details

Application
Ceiling
Color
White
Item
Ceiling Mount

Description

Projector Screens, SLXR CEILING CLOSURE PANEL-WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.