Zoro Homepage

Draper Ceiling Trim Flange for Paragon Case - White - 3" Width x 3" Height - 1 - White

  • Mfr # 121206

  • Zoro # G410948890


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Mount Type
Ceiling
Color
White
Compatibility
Draper Paragon Case
Width
3 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121206
Zoro #
G410948890
UPC #
641092161271
Country of Origin
United States

Dimensions

Width
3 in
Height
3 in

Details

Mount Type
Ceiling
Item
Ceiling Trim Flange
Color
White
Compatibility
Draper Paragon Case
Product Name
Ceiling Trim Flange for Paragon Case - White
Form Factor
Ceiling Mountable

Description

Projector Screens, CEILING TRIM FLANGE FOR PARAGO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.