Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Ceiling Trim Flange for Paragon Endcaps - White - 10" Width x 10" Height x 15" Length - 1 - White

  • Mfr # 121205

  • Zoro # G910948864


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Mount Type
Ceiling
Color
White
Compatibility
Draper Paragon Endcaps
Width
10 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121205
Zoro #
G910948864
UPC #
641092161264
Country of Origin
United States

Dimensions

Width
10 in
Length
15 in
Height
10 in

Details

Mount Type
Ceiling
Color
White
Item
Ceiling Trim Flange
Compatibility
Draper Paragon Endcaps
Form Factor
Ceiling Mountable

Description

Projector Screens, CEILING TRIM FLANGE FOR PARAGO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.