Zoro Homepage

Draper Charging Cable - 110 V AC - White - 12 ft Cord Length - 1

  • Mfr # C107.126

  • Zoro # G610948546


product price: $12.29
/ea

Key Features

Cable Length
12 ft
Voltage Rating
110V AC
Color
White
Input Voltage
110 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C107.126
Zoro #
G610948546
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
12 ft

Details

Item
Charging Cable
Voltage Rating
110V AC
Color
White
Input Voltage
110 V AC

Description

Projector - Misc., 12FT RECHARGE CABLE NO PLUG 1I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.