Draper Diplomat 215011 71" Projection Screen - Front Projection - 1:1 - Matte White - 50" x 50"
Mfr # 215011
Zoro # G110948350
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Series
R
Aspect Ratio
1:1
Screen Gain
1
Diagonal Image Size
71 in
Front Projection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215011
Zoro #
G110948350
UPC #
641092137535
Country of Origin
United States
Dimensions
Diagonal Image Size
71 in
Screen Width
50 in
Screen Height
50 in
Details
Series
R
Aspect Ratio
1:1
Screen Gain
1
Front Projection
Yes
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Item
Projection Screen
Viewing Angle
70°
Environmental Certification
GREENGUARD
Screen Fabric
Matte White
Product Line
Diplomat
Description
Projector Screens, DIPLOMAT/R CARPETED CASE 50IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.