Zoro Homepage

Draper Diplomat 215015 120" Projection Screen - Front Projection - 4:3 - Matte White - 72" x 96"

  • Mfr # 215015

  • Zoro # G810948766


product price: $883.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
4:03
Front Projection
Yes
Viewing Angle
70°
Diagonal Image Size
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215015
Zoro #
G810948766
UPC #
641092137573
Country of Origin
United States

Dimensions

Diagonal Image Size
120 in
Screen Width
96 in
Screen Height
72 in

Details

Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
4:03
Front Projection
Yes
Viewing Angle
70°
Item
Projection Screen
Screen Gain
1
Package Contents
Diplomat/R 215015 Portable Projection Screen 1 x Reinforced steel black carpeted case
Projection Formats
AV
Environmental Certification
GREENGUARD
Product Line
Diplomat/R
Screen Fabric
Matt White XT1000E
Color
Black
Indoor/Outdoor
Outdoor

Description

Projector Screens, DIPLOMAT/R CARPETED CASE 72IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.