Draper Diplomat/R 106" Projection Screen - Matt White XT1000E - 51.5" x 92"
Mfr # 215044
Zoro # G710948361
product price: $883.99
/ea
Free Shipping & Returns
Key Features
Screen Width
92 in
Screen Height
51.5 in
Diagonal Image Size
106 in
Screen Fabric
Matt White XT1000E
Product Line
Diplomat/R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215044
Zoro #
G710948361
UPC #
-
Country of Origin
United States
Dimensions
Screen Width
92 in
Screen Height
51.5 in
Diagonal Image Size
106 in
Details
Item
Projection Screen
Screen Fabric
Matt White XT1000E
Product Line
Diplomat/R
Description
Projector Screens, DIPLOMAT/R CARPETED CASE 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.