Zoro Homepage

Draper Diplomat/R 84" Projection Screen - Front Projection - Matt White XT1000E - 84" x 84" - AV - Tripod

  • Mfr # 215014

  • Zoro # G210948816


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Tripod
Front Projection
Yes
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Screen Height
84 in
Screen Width
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215014
Zoro #
G210948816
UPC #
641092137566
Country of Origin
United States

Dimensions

Screen Height
84 in
Screen Width
84 in
Diagonal Image Size
84 in

Details

Mount Type
Tripod
Front Projection
Yes
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Includes
Carpeted Case
Projection Formats
AV
Item
Projection Screen
Color
Black
Package Contents
Diplomat/R Projection Screen 1 x Reinforced steel black carpeted case
Indoor/Outdoor
Outdoor
Environmental Certification
GREENGUARD Gold, GREENGUARD
Product Line
Diplomat/R
Screen Fabric
Matt White XT1000E

Description

Projector Screens, DIPLOMAT/R CARPETED CASE 84IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.