Zoro Homepage

Draper Diplomat/R (Carpeted Case) 67" Projection Screen - 16:10, Matt White XT1000E, - Portable Screen

  • Mfr # 215037

  • Zoro # G310948600


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Tripod
Diagonal Image Size
67 in
Aspect Ratio
16:10
Includes
(1) Carpeted, steel reinforced case
Screen Fabric
Matt White XT1000E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215037
Zoro #
G310948600
UPC #
-
Country of Origin
United States

Dimensions

Diagonal Image Size
67 in

Details

Mount Type
Tripod
Aspect Ratio
16:10
Item
Projection Screen
Includes
(1) Carpeted, steel reinforced case
Screen Fabric
Matt White XT1000E
Package Contents
Diplomat/R (Carpeted Case) Projection Screen 67" 1 x Carpeted, steel reinforced case
Product Line
Diplomat/R

Description

Projector Screens, DIPLOMAT/R CARPETED CASE 67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.