Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Diplomat/R Projection Screen - Matt White XT1000E - 96" x 96"

  • Mfr # 215016

  • Zoro # G310948716


product price: $931.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Steel Case
Screen Width
96 in
Screen Height
96 in
Package Contents
Diplomat/R (Carpeted Case), 96" x 96" , AV, Matt White XT1000ESteel Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215016
Zoro #
G310948716
UPC #
641092137580
Country of Origin
United States

Dimensions

Screen Width
96 in
Screen Height
96 in
Depth
108 in
Width
9 in
Height
5 in

Details

Color
Black
Includes
Steel Case
Item
Projection Screen
Package Contents
Diplomat/R (Carpeted Case), 96" x 96" , AV, Matt White XT1000ESteel Case
Screen Fabric
Matt White XT1000E
Product Line
Diplomat/R

Description

Projector Screens, DIPLOMAT/R CARPETED CASE 96IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.