Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Drapery Bar

  • Mfr # 382112

  • Zoro # G610948966


product price: $318.89
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Application
Projection Screen
Color
White
Compatibility
Ultimate Folding Portable Projection Screen
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382112
Zoro #
G610948966
UPC #
641092202714
Country of Origin
United States

Dimensions

Height
3 in
Width
13 in

Details

Material
Aluminum
Application
Projection Screen
Color
White
Item
Drapery Bar
Compatibility
Ultimate Folding Portable Projection Screen

Description

Projector Screens, DRAPERY BARS 1IN X 1IN ALUMINU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.