Draper Dress Kit
Mfr # 242162
Zoro # G910853762
product price: $2,565.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Color
Black
Material
Velour
For Use With
Draper Ultimate Folding Screen IFR 69X120" 16:9 Projection Screen
Features
Portable
Compatibility
Draper Ultimate Folding Screen IFR 69X120 in 16:9 Projection Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242162
Zoro #
G910853762
UPC #
641092213475
Country of Origin
United States
Details
Color
Black
Item
Dress Kit
Material
Velour
For Use With
Draper Ultimate Folding Screen IFR 69X120" 16:9 Projection Screen
Features
Portable
Compatibility
Draper Ultimate Folding Screen IFR 69X120 in 16:9 Projection Screen
Application
Projection Screen
Form Factor
Portable
Description
Projector Screens, ULTIMATE FOLDING SCREEN DRESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.