Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper E Ceiling Finish Kit

  • Mfr # 300285

  • Zoro # G310948709


product price: $1,420.99
/ea
Free Shipping & Returns

Key Features

Includes
1 x C044.199.07SA Panel, E Assembled Closure, 1 x C028.619.07SA Frame, E Trim, 2 x C002.920.07SA Bracket, E Front/Back Angle, 2 x C002.921.07SA Bracket, E End Angle, 4 x C077.037.049 Rod, Threaded 3/8-16 x 21-3/8" L Zinc, 10 x C020.082 Screw, 10-16 X 1/2" 6 Lobe Truss Head AB E-White, 8 x C013.050 Washer 0.375 I.D. x 0.875 O.D. x 0.064"TK GRD 2 Zinc Flat, 4 x C020.152 Screw 0.25-20 x 0.625 Hex HD GRD2 Zinc CAP Part1, 4 x C013.033 Washer, 1/4" Flat, 4 x C020.321 Screw 5/16-18 x 5/8 Hex HD CAP GR5 Zinc, 4 x C018.045 Nut 5/16-18 Zinc Hex Keps, 1 x C028.612.07SA Frame, E Trim Ring, 16 x C018.027 Nut, 3/8-16 Hex GRD 2 NSF
Color
White
Product Name
E Ceiling Finish Kit
Width
25.8 in
Package Contents
1 x C044.199.07SA Panel, E Assembled Closure1 x C028.619.07SA Frame, E Trim2 x C002.920.07SA Bracket, E Front/Back Angle2 x C002.921.07SA Bracket, E End Angle4 x C077.037.049 Rod, Threaded 3/8-16 x 21-3/8" L Zinc10 x C020.082 Screw, 10-16 X 1/2" 6 Lobe Truss Head AB E-White8 x C013.050 Washer 0.375 I.D. x 0.875 O.D. x 0.064"TK GRD 2 Zinc Flat4 x C020.152 Screw 0.25-20 x 0.625 Hex HD GRD2 Zinc CAP Part14 x C013.033 Washer, 1/4" Flat4 x C020.321 Screw 5/16-18 x 5/8 Hex HD CAP GR5 Zinc4 x C018.045 Nut 5/16-18 Zinc Hex Keps1 x C028.612.07SA Frame, E Trim Ring16 x C018.027 Nut, 3/8-16 Hex GRD 2 NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300285
Zoro #
G310948709
UPC #
641092214410
Country of Origin
United States

Dimensions

Width
25.8 in

Details

Includes
1 x C044.199.07SA Panel, E Assembled Closure, 1 x C028.619.07SA Frame, E Trim, 2 x C002.920.07SA Bracket, E Front/Back Angle, 2 x C002.921.07SA Bracket, E End Angle, 4 x C077.037.049 Rod, Threaded 3/8-16 x 21-3/8" L Zinc, 10 x C020.082 Screw, 10-16 X 1/2" 6 Lobe Truss Head AB E-White, 8 x C013.050 Washer 0.375 I.D. x 0.875 O.D. x 0.064"TK GRD 2 Zinc Flat, 4 x C020.152 Screw 0.25-20 x 0.625 Hex HD GRD2 Zinc CAP Part1, 4 x C013.033 Washer, 1/4" Flat, 4 x C020.321 Screw 5/16-18 x 5/8 Hex HD CAP GR5 Zinc, 4 x C018.045 Nut 5/16-18 Zinc Hex Keps, 1 x C028.612.07SA Frame, E Trim Ring, 16 x C018.027 Nut, 3/8-16 Hex GRD 2 NSF
Item
Accessory Kit
Color
White
Product Name
E Ceiling Finish Kit
Package Contents
1 x C044.199.07SA Panel, E Assembled Closure1 x C028.619.07SA Frame, E Trim2 x C002.920.07SA Bracket, E Front/Back Angle2 x C002.921.07SA Bracket, E End Angle4 x C077.037.049 Rod, Threaded 3/8-16 x 21-3/8" L Zinc10 x C020.082 Screw, 10-16 X 1/2" 6 Lobe Truss Head AB E-White8 x C013.050 Washer 0.375 I.D. x 0.875 O.D. x 0.064"TK GRD 2 Zinc Flat4 x C020.152 Screw 0.25-20 x 0.625 Hex HD GRD2 Zinc CAP Part14 x C013.033 Washer, 1/4" Flat4 x C020.321 Screw 5/16-18 x 5/8 Hex HD CAP GR5 Zinc4 x C018.045 Nut 5/16-18 Zinc Hex Keps1 x C028.612.07SA Frame, E Trim Ring16 x C018.027 Nut, 3/8-16 Hex GRD 2 NSF

Description

Projector Screens, CEILING FINISH KIT-WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.