Zoro Homepage

Draper (E) Environmental Airspace Housing - White - 31" Width x 10" Height - 1 - White - Aluminum, Steel

  • Mfr # 300281

  • Zoro # G010948573


product price: $1,530.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel, Aluminum
Application
Projector Lift
Color
White
Compatibility
Draper AeroLift 150 Video Projector Lift
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300281
Zoro #
G010948573
UPC #
641092174721
Country of Origin
United States

Dimensions

Height
10 in
Width
31 in

Details

Material
Steel, Aluminum
Application
Projector Lift
Item
Environmental Airspace Housing
Color
White
Compatibility
Draper AeroLift 150 Video Projector Lift

Description

Projector Screens, E ENVIRONMENTAL AIRSPACE HOUSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.