
Draper Edgeless Clarion 106" Fixed Frame Projection Screen - 16:9 - Grey XH600V - 52" x 92" - Wall Mount
Mfr # 255040
Zoro # G710851883
product price: $2,351.99
/ea
Free Shipping & Returns
Key Features
Screen Size
52 in H x 92 in W
Mounting Method
Wall
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Fixed Frame
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
255040
Zoro #
G710851883
UPC #
641092211600
Country of Origin
United States
Dimensions
Screen Size
52 in H x 92 in W
Diagonal Image Size
106 in
Screen Width
92 in
Screen Height
52 in
Details
Item
Projection Screen
Mounting Method
Wall
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Fixed Frame
Yes
Mounting
Wall Mount
Product Line
Edgeless Clarion
Environmental Certification
GREENGUARD Gold, GREENGUARD
Environmentally Friendly
Yes
Screen Fabric
Grey XH600V
Description
Projector Screens, EDGELESS CLARION 106IN HDTV GR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.