Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Edgeless Clarion 113" Projection Screen - 16:10, Matt White XT1000VB, - Fixed Screen

  • Mfr # 255049

  • Zoro # G110851759


product price: $2,158.99
/ea
Free Shipping & Returns

Key Features

Screen Size
60 in H x 96 in W
Mounting Method
Wall
Aspect Ratio
16:10
Fixed Frame
Yes
Diagonal Image Size
113 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255049
Zoro #
G110851759
UPC #
641092183099
Country of Origin
United States

Dimensions

Screen Size
60 in H x 96 in W
Diagonal Image Size
113 in
Screen Height
60 in
Screen Width
96 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:10
Fixed Frame
Yes
Mounting
Wall Mount
Screen Fabric
Matt White XT1000VB
Product Line
Edgeless Clarion

Description

Projector Screens, EDGELESS CLARION 113IN 16/10 M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.