
Draper Edgeless Clarion 119" Projection Screen - HDTV, Matt White XT1000VB, - Fixed Screen
Mfr # 255021
Zoro # G810850533
product price: $2,409.99
/ea
Free Shipping & Returns
Key Features
Screen Size
58 in H x 104 in W
Mounting Method
Wall
Diagonal Image Size
119 in
Fixed Frame
Yes
Product Line
Edgeless Clarion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
255021
Zoro #
G810850533
UPC #
641092181972
Country of Origin
United States
Dimensions
Screen Size
58 in H x 104 in W
Diagonal Image Size
119 in
Screen Width
104 in
Screen Height
58 in
Details
Item
Projection Screen
Mounting Method
Wall
Fixed Frame
Yes
Product Line
Edgeless Clarion
Mounting
Wall Mount
Screen Fabric
Matt White XT1000VB
Description
Projector Screens, EDGELESS CLARION 119IN HDTV MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.