
Draper Edgeless Clarion 133" Projection Screen - HDTV, Matt White XT1000VB, - Fixed Screen
Mfr # 255031
Zoro # G510851007
product price: $2,869.99
/ea
Free Shipping & Returns
Key Features
Screen Size
65 in H x 116 in W
Mounting Method
Wall
Fixed Frame
Yes
Diagonal Image Size
133 in
Mounting
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
255031
Zoro #
G510851007
UPC #
641092182153
Country of Origin
United States
Dimensions
Screen Size
65 in H x 116 in W
Diagonal Image Size
133 in
Screen Height
65 in
Screen Width
116 in
Details
Item
Projection Screen
Mounting Method
Wall
Fixed Frame
Yes
Mounting
Wall Mount
Screen Fabric
Matt White XT1000VB
Product Line
Edgeless Clarion
Description
Projector Screens, EDGELESS CLARION 133IN HDTV MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.