
Draper Edgeless Clarion 82" Projection Screen - HDTV, Matt White XT1000VB, - Fixed Screen
Mfr # 255015
Zoro # G110849763
product price: $1,468.99
/ea
Free Shipping & Returns
Key Features
Screen Size
40.5 in H x 72 in W
Mounting Method
Wall
Diagonal Image Size
82 in
Fixed Frame
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
255015
Zoro #
G110849763
UPC #
641092181941
Country of Origin
United States
Dimensions
Screen Size
40.5 in H x 72 in W
Diagonal Image Size
82 in
Details
Item
Projection Screen
Mounting Method
Wall
Fixed Frame
Yes
Description
Projector Screens, EDGELESS CLARION 82IN HDTV MAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.