Zoro Homepage

Draper Edgeless Clarion 94" Projection Screen - 16:10, Matt White XT1000VB, - Fixed Screen

  • Mfr # 255025

  • Zoro # G710850695


product price: $1,687.99
/ea
Free Shipping & Returns

Key Features

Screen Size
50 in H x 80 in W
Mounting Method
Wall
Aspect Ratio
16:10
Fixed Frame
Yes
Diagonal Image Size
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255025
Zoro #
G710850695
UPC #
641092182030
Country of Origin
United States

Dimensions

Screen Size
50 in H x 80 in W
Diagonal Image Size
94 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:10
Fixed Frame
Yes

Description

Projector Screens, EDGELESS CLARION 94IN 16/10 MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.