Zoro Homepage

Draper Fly Brackets - (Pair) - 0

  • Mfr # 385218

  • Zoro # G110849558


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Device Supported
Projector Screen
Max. Load Capacity
180 lb
Finish
Black Powder Coat
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385218
Zoro #
G110849558
UPC #
641092207597
Country of Origin
United States

Details

Item
Mounting Bracket
Material
Steel
Device Supported
Projector Screen
Max. Load Capacity
180 lb
Finish
Black Powder Coat
Color
Black

Description

Projector Mounts, FLY BRACKETS-PAIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.