Zoro Homepage

Draper FocalPoint 138" Projection Screen - 16:9 - Matt White XT1000VB - 68" x 120"

  • Mfr # 385105

  • Zoro # G310848016


product price: $4,269.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Screen Size
68 in H x 120 in W
Color
Matt White
Aspect Ratio
16:9
Diagonal Image Size
138 in
Screen Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385105
Zoro #
G310848016
UPC #
641092180807
Country of Origin
United States

Dimensions

Screen Size
68 in H x 120 in W
Diagonal Image Size
138 in
Screen Width
120 in
Screen Height
68 in

Details

Color
Matt White
Item
Projection Screen
Aspect Ratio
16:9
Product Line
FocalPoint
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, FOCALPOINT 138IN HDTV MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.