Zoro Homepage

Draper FocalPoint 165" Replacement Surface - 16:9 - Matt White XT1000VB - 81" x 144"

  • Mfr # 386119

  • Zoro # G610850931


product price: $1,370.99
/ea
Free Shipping & Returns

Key Features

Screen Size
81 in H x 144 in W
Aspect Ratio
16:9
Diagonal Image Size
165 in
Screen Width
144 in
Screen Height
81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
386119
Zoro #
G610850931
UPC #
641092180906
Country of Origin
United States

Dimensions

Screen Size
81 in H x 144 in W
Diagonal Image Size
165 in
Screen Width
144 in
Screen Height
81 in

Details

Item
Replacement Surface
Aspect Ratio
16:9
Product Line
FocalPoint
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, FOCALPOINT SURFACE 165IN HDTV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.