Zoro Homepage

Draper FocalPoint 193" Projection Screen - 16:9 - CineFlex CH1200V - 94.5" x 168" - Surface Mount

  • Mfr # 385116

  • Zoro # G810848226


product price: $5,516.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Screen Size
94.5 in H x 168 in W
Mounting Method
Surface
Includes
FocalPoint Portable Projection Screen, Legs, Frame, Carrying case, Tarp
Aspect Ratio
16:9
Diagonal Image Size
193 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385116
Zoro #
G810848226
UPC #
641092213376
Country of Origin
United States

Dimensions

Screen Size
94.5 in H x 168 in W
Diagonal Image Size
193 in
Screen Width
168 in
Screen Height
94.5 in

Details

Item
Projection Screen
Mounting Method
Surface
Includes
FocalPoint Portable Projection Screen, Legs, Frame, Carrying case, Tarp
Aspect Ratio
16:9
Product Line
FocalPoint
Screen Fabric
CineFlex CH1200V
Mounting
Surface Mount

Description

Projector Screens, FOCALPOINT 193IN HDTV CINEFLEX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.