Zoro Homepage

Draper FocalPoint 193" Projection Screen - 16:9 - Matt White XT1000VB - 95" x 168" - Surface Mount

  • Mfr # 385107

  • Zoro # G110847912


product price: $5,621.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Screen Size
95 in H x 168 in W
Mounting Method
Surface
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Diagonal Image Size
193 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385107
Zoro #
G110847912
UPC #
641092180982
Country of Origin
United States

Dimensions

Screen Size
95 in H x 168 in W
Diagonal Image Size
193 in
Screen Height
95 in
Screen Width
168 in

Details

Item
Projection Screen
Mounting Method
Surface
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Product Line
FocalPoint
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD Gold
Screen Fabric
Matt White XT1000VB
Mounting
Surface Mount

Description

Projector Screens, FOCALPOINT 193IN HDTV MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.