Zoro Homepage

Draper FocalPoint 198" Projection Screen - 16:10, Matt White XT1000VB, - Portable Screen

  • Mfr # 385127

  • Zoro # G210848291


product price: $5,713.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Black
Includes
FocalPoint Projection Screen 198 in DuraLoop bungee system Surface pouch Protective floor tarps Leg kit Heavy-duty, molded polyethylene wheeled carrying case
Aspect Ratio
16:10
Features
Light Weight
Diagonal Image Size
198 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385127
Zoro #
G210848291
UPC #
641092181019
Country of Origin
United States

Dimensions

Diagonal Image Size
198 in

Details

Color
Black
Item
Projection Screen
Includes
FocalPoint Projection Screen 198 in DuraLoop bungee system Surface pouch Protective floor tarps Leg kit Heavy-duty, molded polyethylene wheeled carrying case
Aspect Ratio
16:10
Features
Light Weight
Screen Fabric
Matt White XT1000VB
Product Line
FocalPoint

Description

Projector Screens, FOCALPOINT 198IN 16/10 MATT WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.