Zoro Homepage

Draper FocalPoint 210" Projection Screen - 4:3 - Matt White XT1000VB - 126" x 168" - Surface Mount

  • Mfr # 386104

  • Zoro # G810849902


product price: $1,871.99
/ea
Free Shipping & Returns

Key Features

Screen Size
126 in H x 168 in W
Mounting Method
Surface
Aspect Ratio
4:3
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Diagonal Image Size
210 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
386104
Zoro #
G810849902
UPC #
641092181156
Country of Origin
United States

Dimensions

Screen Size
126 in H x 168 in W
Diagonal Image Size
210 in
Screen Height
126 in
Screen Width
168 in

Details

Item
Projection Screen
Mounting Method
Surface
Aspect Ratio
4:3
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Mounting
Surface Mount
Product Line
FocalPoint
Environmental Certification
GREENGUARD Gold
Screen Fabric
Matt White XT1000VB
Environmentally Friendly
Yes

Description

Projector Screens, FOCALPOINT SURFACE 210IN NTSC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.